https://www.bdiexpress.com/medias/INDGATHOSEXX-BKMST-HA40-130SDHT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAzOXxpbWFnZS9qcGVnfGFHVmhMMmhoWlM4eE1ESTRNVE00TURjd09ETTRNaTlKVGtSSFFWUklUMU5GV0ZoZlFrdE5VMVJmU0VFME1GOHhNekJUUkVoVVgwSk1TMTh6TURCNE16QXdMbXB3Wnd8MzFkNzlmZWY2NjZkZjljZWQxZTYyYTYwMTUzMWZmOTE0Y2M0YTVmNWZiNGVhNzUwYWYzMzM0MjliNmIwMTZjZQ
https://www.bdiexpress.com/medias/INDGATHOSEXX-BKMST-HA40-130SDHT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAzOXxpbWFnZS9qcGVnfGFHVmhMMmhoWlM4eE1ESTRNVE00TURjd09ETTRNaTlKVGtSSFFWUklUMU5GV0ZoZlFrdE5VMVJmU0VFME1GOHhNekJUUkVoVVgwSk1TMTh6TURCNE16QXdMbXB3Wnd8MzFkNzlmZWY2NjZkZjljZWQxZTYyYTYwMTUzMWZmOTE0Y2M0YTVmNWZiNGVhNzUwYWYzMzM0MjliNmIwMTZjZQ
GATES
GATES
2INX100FT HOT AIR BLOWER HOSE 125PSI
GATES GATES
Description
2 X 100 HOT AIR BLOWER HOSE ; 100FT/REL
Air Hose; 2" Inside Diameter; 2.58" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 125 PSI | 9 Bar Operating Pressure
Part #
4691-0502
BDI #
21549085
Details
37.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2INX100FT-HOT-AIR-BLOWER-HOSE-125PSI/p/21549085
Your Price
$ 37.15 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.454
EAN
0072053666106
Product Group - BDI
F02192
Type of Hose
Air
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 350 Deg F
Operating Pressure
125 PSI | 9 Bar
Typical Use
Industrial | Maintenance
Price Unit
PALLET
Package Quantity
100FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 9 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46910502
Weight / LBS
100
Long Description
Air Hose; 2" Inside Diameter; 2.58" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 125 PSI | 9 Bar Operating Pressure
Outside Diameter
2.58 Inch | 65.532 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


