https://www.bdiexpress.com/medias/INDCTHHOSEXX-INFINITY-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAzM3xpbWFnZS9qcGVnfGFEVTJMMmhpWWk4eE1UQXdNelkzTkRneU1EWXpPQzlKVGtSRFZFaElUMU5GV0ZoZlNVNUdTVTVKVkZsZk16QXdlRE13TUM1cWNHY3wxOTY5ZjNmN2ZjNWY3MzgzMzdkYWM4NThlNTY3MTcyYjM5MmQ5MjE3OGYxY2ZhNDY3YmVmNmIyN2VjYTFlMDYx
https://www.bdiexpress.com/medias/INDCTHHOSEXX-INFINITY-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAzM3xpbWFnZS9qcGVnfGFEVTJMMmhpWWk4eE1UQXdNelkzTkRneU1EWXpPQzlKVGtSRFZFaElUMU5GV0ZoZlNVNUdTVTVKVkZsZk16QXdlRE13TUM1cWNHY3wxOTY5ZjNmN2ZjNWY3MzgzMzdkYWM4NThlNTY3MTcyYjM5MmQ5MjE3OGYxY2ZhNDY3YmVmNmIyN2VjYTFlMDYx
CONTINENTAL
CONTINENTAL
2INX100FT INFINITY CHEM 150
CONTINENTAL CONTINENTAL
Description
2INX100FT INFINITY CHEM 150 HOSE ; SBR 100FT/REL
Chemical Hose; 2" Inside Diameter; 2.79" Outside Diameter; Polyethylene Inner Material; Rubber Outer Material; Yellow; 150 PSI | 10.3 Bar Operating Pressure
Part #
20916950
BDI #
24579935
Details
55.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2INX100FT-INFINITY-CHEM-150/p/24579935
Your Price
$ 55.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
1.251
EAN
0037256571572
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
Polyethylene
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
-40 To 160 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Industrial
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
12" Bend Radius | Spiral-Plied Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
122
Long Description
Chemical Hose; 2" Inside Diameter; 2.79" Outside Diameter; Polyethylene Inner Material; Rubber Outer Material; Yellow; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.79 Inch | 70.866 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

