https://www.bdiexpress.com/medias/INDCTHHOSEXX-IF-DROP-BLK-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQwMHxpbWFnZS9qcGVnfGFEazNMMmhrWXk4eE1UQXdNemMwTWpZeE56WXpNQzlKVGtSRFZFaElUMU5GV0ZoZlNVWmZSRkpQVUY5Q1RFdGZSMUpPWHpNd01IZ3pNREF1YW5CbnxiOTI0NTUxNzdmOGYwNmQyNjM5YzZjODcwYzY2NzFkZGIyZjI2MjQ2MmU2ZjdkZTdlMThiNmQyYTQxNjg0OTVm
https://www.bdiexpress.com/medias/INDCTHHOSEXX-IF-DROP-BLK-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQwMHxpbWFnZS9qcGVnfGFEazNMMmhrWXk4eE1UQXdNemMwTWpZeE56WXpNQzlKVGtSRFZFaElUMU5GV0ZoZlNVWmZSRkpQVUY5Q1RFdGZSMUpPWHpNd01IZ3pNREF1YW5CbnxiOTI0NTUxNzdmOGYwNmQyNjM5YzZjODcwYzY2NzFkZGIyZjI2MjQ2MmU2ZjdkZTdlMThiNmQyYTQxNjg0OTVm
CONTINENTAL
CONTINENTAL
2INX100FT INFINITY FUEL DROP HD 150
CONTINENTAL CONTINENTAL
Description
2INX100FT INFINITY FUEL DROP HD 150 HOSE ; SBR 100FT/REL
Petroleum Hose; 2" Inside Diameter; 2.78" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black | Green | Orange; 150 PSI | 10.3 Bar Operating Pressure
Part #
20439969
BDI #
24576265
Details
65.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2INX100FT-INFINITY-FUEL-DROP-HD-150/p/24576265
Your Price
$ 65.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
1.206
EAN
0037256338199
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Rubber
Color
Black | Green | Orange
Operating Temperature Range
-30 To 160 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Transfer Biodiesel and Ethanol Blend
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric | High Oil Resistance
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
268
Long Description
Petroleum Hose; 2" Inside Diameter; 2.78" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black | Green | Orange; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
2.78 Inch | 70.612 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

