https://www.bdiexpress.com/medias/INDGATHOSEXX-PM-PL-200-300-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAwNXxpbWFnZS9qcGVnfGFESXpMMmd3TVM4eE1ESTNPVE0xTkRZMk1qazBNaTlKVGtSSFFWUklUMU5GV0ZoZlVFMWZVRXhmTWpBd1h6TXdNRjlDVEV0Zk16QXdlRE13TUM1cWNHY3w5Y2UxZjQyM2I3Mzc3NWU5YWMzZjI5ODBlODU4MjBiZmZlMDYyMDc2MDQyZDI2ODgxOWIzYjM0YzFhYjVkMjBk
https://www.bdiexpress.com/medias/INDGATHOSEXX-PM-PL-200-300-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAwNXxpbWFnZS9qcGVnfGFESXpMMmd3TVM4eE1ESTNPVE0xTkRZMk1qazBNaTlKVGtSSFFWUklUMU5GV0ZoZlVFMWZVRXhmTWpBd1h6TXdNRjlDVEV0Zk16QXdlRE13TUM1cWNHY3w5Y2UxZjQyM2I3Mzc3NWU5YWMzZjI5ODBlODU4MjBiZmZlMDYyMDc2MDQyZDI2ODgxOWIzYjM0YzFhYjVkMjBk
GATES
GATES
2INX100FT PLANT MASTER PLUS 300 NC BLK
GATES GATES
Description
2" X CTN AIR AND MULTI-PURPOSE HOSE ; 100FT/REL
Multi Purpose Hose; Air and Multi-Purpose; 2" Inside Diameter; 2.56" Outside Diameter; Specially Compounded Elastomer Inner Material; Specially Compounded Elastomer Outer Material; Black; 200 PSI | 14 Bar Operating Pressure
Part #
3206-3968
BDI #
20542051
Details
14.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2INX100FT-PLANT-MASTER-PLUS-300-NC-BLK/p/20542051
Your Price
$ 14.11 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.6
EAN
0072053777642
Product Group - BDI
F02192
Type of Hose
Air and Multi-Purpose
Inner Material
Elastomer
Outer Material
Elastomer
Color
Black
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Industrial
Price Unit
CARTON
Package Quantity
100FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 16.5 Inch | Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.22.00.00
Noun
Hose
Keyword String
Multi Purpose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32063968
Weight / LBS
132
Long Description
Multi Purpose Hose; Air and Multi-Purpose; 2" Inside Diameter; 2.56" Outside Diameter; Specially Compounded Elastomer Inner Material; Specially Compounded Elastomer Outer Material; Black; 200 PSI | 14 Bar Operating Pressure
Outside Diameter
2.56 Inch | 65.024 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

