GATES
GATES
2INX100FT STEELHEAD WATER 150PSI
GATES GATES
Description
2"X100' STEELHEAD WATER 150PSI ; WATER HOSE 100'/REEL
Suction and Discharge; 2" Inside Diameter; 2.48" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Part #
3135-2654
BDI #
18201560
Details
17.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2INX100FT-STEELHEAD-WATER-150PSI/p/18201560
Your Price
$ 17.61 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.42
EAN
0072053436167
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Heavy Duty Industrial
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Multiple Ply High Tensile Synthetic Textile | Bend Radius 20 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Suction and Discharge
Weight / LBS
93
Long Description
Suction and Discharge; 2" Inside Diameter; 2.48" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.48 Inch | 62.992 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh