GATES
GATES
2INX100FT SUPER VAC 4688V 150PSI
GATES GATES
Description
2 X 100 SUPER-VAC ; OILFIELD HOSE 100FT/REL
Oil and Petroleum; 2" Inside Diameter; 2.47" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Part #
4688-0665
BDI #
18202170
Details
28.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2INX100FT-SUPER-VAC-4688V-150PSI/p/18202170
Your Price
$ 28.33 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.45
EAN
0072053217780
Product Group - BDI
F02192
Type of Hose
Oil and Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Oil Field Vacuum Tank | Tank Truck Service
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 4 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Oil and Petroleum
Weight / LBS
99
Long Description
Oil and Petroleum; 2" Inside Diameter; 2.47" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
2.47 Inch | 62.738 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


