https://www.bdiexpress.com/medias/INDCTHHOSEXX-HIPER-BLU-BORG-TAP-300x300.jpg?context=bWFzdGVyfHJvb3R8NDMxMHxpbWFnZS9qcGVnfGFHUmtMMmhrWVM4eE1UQXdNemN5TmpRNU5UYzNOQzlKVGtSRFZFaElUMU5GV0ZoZlNFbFFSVkpmUWt4VlgwSlBVa2RmVkVGUVh6TXdNSGd6TURBdWFuQm58MWRmZDM5ZThjZjhhOWY4Mjc3MGNkMWE4YjcyMWNkNmJjNDJkMjdjOGRmZjFhZWJjZjBiMDdmMjNlM2ZkMmRjNA
https://www.bdiexpress.com/medias/INDCTHHOSEXX-HIPER-BLU-BORG-TAP-300x300.jpg?context=bWFzdGVyfHJvb3R8NDMxMHxpbWFnZS9qcGVnfGFHUmtMMmhrWVM4eE1UQXdNemN5TmpRNU5UYzNOQzlKVGtSRFZFaElUMU5GV0ZoZlNFbFFSVkpmUWt4VlgwSlBVa2RmVkVGUVh6TXdNSGd6TURBdWFuQm58MWRmZDM5ZThjZjhhOWY4Mjc3MGNkMWE4YjcyMWNkNmJjNDJkMjdjOGRmZjFhZWJjZjBiMDdmMjNlM2ZkMmRjNA
CONTINENTAL
CONTINENTAL
2INX10FT HIPER 200
CONTINENTAL CONTINENTAL
Description
2INX10FT HIPER 200 CHEM HOSE ; 10FT/BOX
Chemical Hose; 2" Inside Diameter; 2.69" Outside Diameter; FEP Inner Material; EPDM Outer Material; Blue; 200 PSI | 13.8 Bar Operating Pressure
Part #
20115941
BDI #
24574196
Details
289.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2INX10FT-HIPER-200/p/24574196
Your Price
$ 289.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.756
EAN
0037256502378
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
FEP
Outer Material
EPDM
Color
Blue
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
200 PSI | 13.8 Bar
Typical Use
Broad Spectrum of Fluid and Material
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Double Wire Helix | With Bright Orange Spiral Transfer Tape | 29" Hg Vacuum | Bend Radius 18 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
171
Long Description
Chemical Hose; 2" Inside Diameter; 2.69" Outside Diameter; FEP Inner Material; EPDM Outer Material; Blue; 200 PSI | 13.8 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.69 Inch | 68.326 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

