https://www.bdiexpress.com/medias/INDCTHHOSEXX-PJAC-RISER-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzgxMXxpbWFnZS9qcGVnfGFHRmhMMmhpTWk4eE1UQXdNemMwTVRRd05USXhOQzlKVGtSRFZFaElUMU5GV0ZoZlVFcEJRMTlTU1ZORlVsOUNURXRmTXpBd2VETXdNQzVxY0djfDY3N2ZlZWYzNzRjODg5YTExNzY4N2NmODAwNjA0MmY2YmE0NzYwNWFlMDEwOWI0NDYxMjZjZWJiMWY1NmVlNDE
https://www.bdiexpress.com/medias/INDCTHHOSEXX-PJAC-RISER-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzgxMXxpbWFnZS9qcGVnfGFHRmhMMmhpTWk4eE1UQXdNemMwTVRRd05USXhOQzlKVGtSRFZFaElUMU5GV0ZoZlVFcEJRMTlTU1ZORlVsOUNURXRmTXpBd2VETXdNQzVxY0djfDY3N2ZlZWYzNzRjODg5YTExNzY4N2NmODAwNjA0MmY2YmE0NzYwNWFlMDEwOWI0NDYxMjZjZWJiMWY1NmVlNDE
CONTINENTAL
CONTINENTAL
2INX200FT PLATINUM JAC RISER
CONTINENTAL CONTINENTAL
Description
2IN PLATINUM JAC RISER HOSE ; POR NON-RETURNABLE 200FT 400 MOQ
Petroleum Hose; 2" Inside Diameter; 2.72" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Part #
2INX200FT PLATINUM JAC RISER
BDI #
24578071
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2INX200FT-PLATINUM-JAC-RISER/p/24578071
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.784
EAN
0037256519703
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-35 To 200 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Aircraft Refueler
Price Unit
FT
Package Quantity
200FT
Order in Multiples of
200FT
Minimum Order Quantity
200 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Double Helix and Static Dissipating Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
348
Long Description
Petroleum Hose; 2" Inside Diameter; 2.72" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.72 Inch | 69.088 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

