GATES
GATES
2INX200FT SEA HORSE HW HOSE 300PSI
GATES GATES
Description
2 X 200 SEAHORSE HW ; OILFIELD HOSE 200FT/REL
Oil and Petroleum; 2" Inside Diameter; 2.78" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI - 21 Bar Operating Pressure
Part #
4688-0584
BDI #
18202160
Details
56.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2INX200FT-SEA-HORSE-HW-HOSE-300PSI/p/18202160
Your Price
$ 56.68 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.73
EAN
0072053649987
Product Group - BDI
F02192
Type of Hose
Oil and Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 80 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Industrial | Offshore/Onshore Transfer
Price Unit
REEL
Package Quantity
200FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 200 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 10 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Oil and Petroleum
Weight / LBS
320
Long Description
Oil and Petroleum; 2" Inside Diameter; 2.78" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI - 21 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.78 Inch | 70.612 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh