

CONTINENTAL
CONTINENTAL
2INX400FT AIR GREEN 400
CONTINENTAL CONTINENTAL
Description
2INX400FT AIR GREEN 400 HOSE ; 400FT/REL
Multipurpose Hose; 2" Inside Diameter; 2.57" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green; 400 PSI | 27.6 Bar Operating Pressure
Part #
20105465
BDI #
24573984
Details
35.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2INX400FT-AIR-GREEN-400/p/24573984
Your Price
$ 35.03 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.543
EAN
0037256501661
Product Group - BDI
F02192
Type of Hose
Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Green
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
400 PSI | 27.6 Bar
Typical Use
Industrial
Price Unit
FT
Package Quantity
400FT
Order in Multiples of
400FT
Minimum Order Quantity
400 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
476
Long Description
Multipurpose Hose; 2" Inside Diameter; 2.57" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green; 400 PSI | 27.6 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.57 Inch | 65.278 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh