Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2INX400FT FLEXWING CHEMRIN 150 https://www.bdiexpress.com/medias/INDCTHHOSEXX-FLX-CHEM-BRWN-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ1OXxpbWFnZS9qcGVnfGFHVTFMMmhrWmk4eE1UQXdNelkwT1RZMU5EZ3hOQzlKVGtSRFZFaElUMU5GV0ZoZlJreFlYME5JUlUxZlFsSlhUbDh6TURCNE16QXdMbXB3Wnd8NGRkNDNmYTdmMjQzNTg1ZTg3MzhkMzBjNzlmNjMyNWJhMjgwOTU3MTY2YWI1ODM5MzRmM2M5NGI4NmU2NzVjYw
24574862 Hoses 

CONTINENTAL CONTINENTAL

2INX400FT FLEXWING CHEMRIN 150

Description

2INX400FT FLEXWING CHEMRIN 150 HOSE ; 400FT/REL

Chemical Hose; 2" Inside Diameter; 2.51" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black | Brown; 150 PSI | 10.3 Bar Operating Pressure

Part #

20168971

BDI #
24574862

Details

57.08 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 57.08 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.545
EAN
0037256505362
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
Rubber
Outer Material
Rubber
Color
Black | Brown
Operating Temperature Range
-30 To 275 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Price Unit
COIL
Package Quantity
400FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 400 FEET
Inch - Metric
Inch
Other Features
6" Bend Radius | Spiral-Plied Synthetic Fabric with Double Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
484
Long Description
Chemical Hose; 2" Inside Diameter; 2.51" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black | Brown; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.51 Inch | 63.754 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh