https://www.bdiexpress.com/medias/INDCTHHOSEXX-VERSIFLO-150-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ1MHxpbWFnZS9qcGVnfGFEZ3dMMmhrWlM4eE1UQXdNemN4T0RJek9ESXpPQzlKVGtSRFZFaElUMU5GV0ZoZlZrVlNVMGxHVEU5Zk1UVXdYMEpNUzE4ek1EQjRNekF3TG1wd1p3fDYxYjdmZDlhZTI5NDk5NGQ4YjY2ZjA5MTc1YjMzNWNjNWQ0NGQ1YTcxZjU1ZjgyMzRhMjM2NjBkYjI0NmQ5NTM
https://www.bdiexpress.com/medias/INDCTHHOSEXX-VERSIFLO-150-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ1MHxpbWFnZS9qcGVnfGFEZ3dMMmhrWlM4eE1UQXdNemN4T0RJek9ESXpPQzlKVGtSRFZFaElUMU5GV0ZoZlZrVlNVMGxHVEU5Zk1UVXdYMEpNUzE4ek1EQjRNekF3TG1wd1p3fDYxYjdmZDlhZTI5NDk5NGQ4YjY2ZjA5MTc1YjMzNWNjNWQ0NGQ1YTcxZjU1ZjgyMzRhMjM2NjBkYjI0NmQ5NTM
CONTINENTAL
CONTINENTAL
2INX400FT VERSIFLO WATER SD 150
CONTINENTAL CONTINENTAL
Description
2INX400FT VERSIFLO WATER SD 150 HOSE ; 400FT/REL
Water Hose; 2" Inside Diameter; 2.39" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
20066572
BDI #
24573804
Details
28.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2INX400FT-VERSIFLO-WATER-SD-150/p/24573804
Your Price
$ 28.52 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.365
EAN
0037256500763
Product Group - BDI
F02192
Type of Hose
Water Suction and Discharge
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-25 To 200 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Industrial
Price Unit
FT
Package Quantity
400FT
Order in Multiples of
400FT
Minimum Order Quantity
400 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
348
Long Description
Water Hose; 2" Inside Diameter; 2.39" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.39 Inch | 60.706 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

