Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2INX4FT WIRE INSERT RADIATOR BLACK https://www.bdiexpress.com/medias/INDCTHHOSEXX-RAD-WR-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY3NXxpbWFnZS9qcGVnfGFHUmlMMmcxWXk4NU16WTROakV5TXpNNU56UXlMbXB3Wnd8NGU4OTBiOTM2NTZkZjM2YzA5MjQxZTRjM2I5OTZmYTc0YmUyMzUzMDFlZDcyNjAzNzFkMzdlMDExNjNkYTc2MA
425052 Hoses 

CONTINENTAL CONTINENTAL

2INX4FT WIRE INSERT RADIATOR BLACK

Description

2IN WIRE INSERT RADIATOR BLK HOSE ; POR 4FT L BLACK

Vacuum; 2" Inside Diameter; 2-29/64" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 100 PSI - 7 Bar Operating Pressure

Part #

20017434

BDI #
425052

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
1.76
EAN
0037256020568
Product Group - BDI
F02192
Type of Hose
Vacuum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 260 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Coolant Connection
Price Unit
FT
Package Quantity
4FT
Order in Multiples of
4FT
Minimum Order Quantity
4 FEET
Inch - Metric
Inch
Other Features
2 Ply Synthetic with Steel Wire Helix | For Radiator
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Vacuum
Manufacturer URL
Manufacturer Internal Number
20017434
Weight / LBS
3.88
Long Description
Vacuum; 2" Inside Diameter; 2-29/64" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 100 PSI - 7 Bar Operating Pressure
Outside Diameter
2.453 Inch | 62.306 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh