https://www.bdiexpress.com/medias/INDCTHHOSEXX-ALLCRETE-TEX-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0NXxpbWFnZS9qcGVnfGFHVmtMMmcyTnk4eE1UQXdNemN6Tnpjd01qUXpNQzlKVGtSRFZFaElUMU5GV0ZoZlFVeE1RMUpGVkVWZlZFVllYMEpNUzE4ek1EQjRNekF3TG1wd1p3fDljYWI3ODllMjM3YTkzOWRjOTBlMjI4NmViYjk0ZWU3ODk1ZDM1ODA4MDViY2Y3ZDA3MmFkNWZjNjRlYWQ1MGI
https://www.bdiexpress.com/medias/INDCTHHOSEXX-ALLCRETE-TEX-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0NXxpbWFnZS9qcGVnfGFHVmtMMmcyTnk4eE1UQXdNemN6Tnpjd01qUXpNQzlKVGtSRFZFaElUMU5GV0ZoZlFVeE1RMUpGVkVWZlZFVllYMEpNUzE4ek1EQjRNekF3TG1wd1p3fDljYWI3ODllMjM3YTkzOWRjOTBlMjI4NmViYjk0ZWU3ODk1ZDM1ODA4MDViY2Y3ZDA3MmFkNWZjNjRlYWQ1MGI
CONTINENTAL
CONTINENTAL
2INX50FT ALLCRETE TEXTILE P G AND C
CONTINENTAL CONTINENTAL
Description
2INX50FT ALLCRETE TEXTILE P G AND C HOSE ; 50FT/BOX CONCRETE SBR
Material Handling Hose; 2" Inside Diameter; 2.83" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1233 PSI | 85 Bar Operating Pressure
Part #
20019945
BDI #
20073828
Details
43.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2INX50FT-ALLCRETE-TEXTILE-P-G-AND-C/p/20073828
Your Price
$ 43.97 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.708
EAN
0037256217296
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
1233 PSI | 85 Bar
Typical Use
Concrete Structure | Dam | Swimming Pool | Tunnel Face
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1 Ply High Strength Fabric Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
73
Long Description
Material Handling Hose; 2" Inside Diameter; 2.83" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1233 PSI | 85 Bar Operating Pressure
Outside Diameter
2.83 Inch | 71.882 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

