https://www.bdiexpress.com/medias/INDCTHHOSEXX-PCORD-SA-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAzOXxpbWFnZS9qcGVnfGFETmpMMmhqT0M4eE1UQXdNemN6TXprMk5qZzNPQzlKVGtSRFZFaElUMU5GV0ZoZlVFTlBVa1JmVTBGZldVeFhYek13TUhnek1EQXVhbkJufDNhODAxOTEzN2E0YWUzODRlM2JhN2FlYmQ2NDE1ZjEzYWI1MmMyZDk2ZDI0NzY4ZjA3NzkzNDNmMWY1NDRjMTE
https://www.bdiexpress.com/medias/INDCTHHOSEXX-PCORD-SA-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAzOXxpbWFnZS9qcGVnfGFETmpMMmhqT0M4eE1UQXdNemN6TXprMk5qZzNPQzlKVGtSRFZFaElUMU5GV0ZoZlVFTlBVa1JmVTBGZldVeFhYek13TUhnek1EQXVhbkJufDNhODAxOTEzN2E0YWUzODRlM2JhN2FlYmQ2NDE1ZjEzYWI1MmMyZDk2ZDI0NzY4ZjA3NzkzNDNmMWY1NDRjMTE
CONTINENTAL
CONTINENTAL
2INX50FT STEEL AIR 500
CONTINENTAL CONTINENTAL
Description
2INX50FT STEEL AIR 500 HOSE ; 50FT/BOX
Multipurpose Hose; 2" Inside Diameter; 2.66" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Yellow; 500 PSI | 34.5 Bar Operating Pressure
Part #
20018787
BDI #
24572321
Details
26.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2INX50FT-STEEL-AIR-500/p/24572321
Your Price
$ 26.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.716
EAN
0037256128516
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Nitrile
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
-40 To 210 Deg F
Operating Pressure
500 PSI | 34.5 Bar
Typical Use
Construction | Industrial | Mining | Quarry
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1 Ply Steel Wire Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
79.5
Long Description
Multipurpose Hose; 2" Inside Diameter; 2.66" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Yellow; 500 PSI | 34.5 Bar Operating Pressure
Outside Diameter
2.66 Inch | 67.564 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

