Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2INX50FT ULTRABRAID BULL BLACK 600 https://www.bdiexpress.com/medias/INDCTHHOSEXX-ULTRABRAID-BULL-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI3NHxpbWFnZS9qcGVnfGFHTXhMMmhrTkM4eE1UQXdNemN6T1RJM05USTVOQzlKVGtSRFZFaElUMU5GV0ZoZlZVeFVVa0ZDVWtGSlJGOUNWVXhNWDBKTVMxOHpNREI0TXpBd0xtcHdad3w0NzMwMzVlNjJhZWIyZjM3NTM0ZjE5OGIwODhmMjZjNTdjYzVjNmVkZWQ3ZWVjMTY0NWYxOTc3YzM0OWFmYTM1
24579991 Hoses 

CONTINENTAL CONTINENTAL

2INX50FT ULTRABRAID BULL BLACK 600

Description

2INX50FT ULTRABRAID BULL BLACK 600 HOSE ; 50FT/BOX MULTI-PURPOSE SBR

Multipurpose Hose; 2" Inside Diameter; 2.57" Outside Diameter; Rubber Inner Material; Chlorinated Polyethylene Outer Material; Black; 600 PSI | 41.4 Bar Operating Pressure

Part #

20936476

BDI #
24579991

Details

39.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 39.00 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.304
EAN
0037256571749
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Chlorinated Polyethylene
Color
Black
Operating Temperature Range
-40 To 302 Deg F
Operating Pressure
600 PSI | 41.4 Bar
Typical Use
Construction | Industrial
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 FEET
Inch - Metric
Inch
Other Features
Brass Coated High Tensile Steel Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
77
Long Description
Multipurpose Hose; 2" Inside Diameter; 2.57" Outside Diameter; Rubber Inner Material; Chlorinated Polyethylene Outer Material; Black; 600 PSI | 41.4 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.57 Inch | 65.278 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh