Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2X100 MINE MASTER ROCK DUST 100SD https://www.bdiexpress.com/medias/INDGATHOSEXX-MN-MSTRCKDST-100SD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgxOXxpbWFnZS9qcGVnfGFEZzJMMmhtTkM4eE1ESTRNVE0zTXpJd05EVXhNQzlKVGtSSFFWUklUMU5GV0ZoZlRVNWZUVk5VVWtOTFJGTlVYekV3TUZORVgwSk1TMTh6TURCNE16QXdMbXB3Wnd8MGY5MzFjMzNmOTU3N2UwNDc5NzNiZGYwYjM3ZGZjZWE3MzZjNmUyNmU5NjExMzAzZDUyYTkxMzI2ZjU2MWI3ZA
22285565 Hoses 

GATES GATES

2X100 MINE MASTER ROCK DUST 100SD

Description

2X100 MINE MASTER ROCK DUST 100SD ; MINING HOSE 100FT/REL

Mining Hose; 2" Inside Diameter; 2.41" Outside Diameter; Rubber Inner Material; Nitrile Outer Material; Black; 100 PSI | 7 Bar Operating Pressure

Part #

4691-0702

BDI #
22285565

Details

22.88 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 22.88 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142013
Weight / Kilogram
0.4
EAN
0770075454700
Product Group - BDI
F02192
Type of Hose
Mining
Inner Material
Rubber
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Underground Coal Mine
Price Unit
PALLET
Package Quantity
100FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 10 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Mining
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46910702
Weight / LBS
89
Long Description
Mining Hose; 2" Inside Diameter; 2.41" Outside Diameter; Rubber Inner Material; Nitrile Outer Material; Black; 100 PSI | 7 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.41 Inch | 61.214 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh