https://www.bdiexpress.com/medias/INDGATHOSEXX-MNMST-AIR-DR-500-GRAY-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY5MHxpbWFnZS9qcGVnfGFHVXhMMmczT0M4eE1ESTRNVE0zTkRjM056TTNOQzlKVGtSSFFWUklUMU5GV0ZoZlRVNU5VMVJmUVVsU1gwUlNYelV3TUY5SFVrRlpYek13TUhnek1EQXVhbkJufGZhZDFhOTIyZmQzMmYzZmRlNDQ3Mzc0YTliZjBjMzAwM2I0MjRkNjQzNjdhMDhmYTdkNGI1MTI4ZGVjNTZmNGQ
https://www.bdiexpress.com/medias/INDGATHOSEXX-MNMST-AIR-DR-500-GRAY-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY5MHxpbWFnZS9qcGVnfGFHVXhMMmczT0M4eE1ESTRNVE0zTkRjM056TTNOQzlKVGtSSFFWUklUMU5GV0ZoZlRVNU5VMVJmUVVsU1gwUlNYelV3TUY5SFVrRlpYek13TUhnek1EQXVhbkJufGZhZDFhOTIyZmQzMmYzZmRlNDQ3Mzc0YTliZjBjMzAwM2I0MjRkNjQzNjdhMDhmYTdkNGI1MTI4ZGVjNTZmNGQ
GATES
GATES
2X100FT MINE MASTER AIRDRILL 500
GATES GATES
Description
2X100' MINE MASTER AIRDRILL 500 ; MINING HOSE 100FT/REL
Mining Hose; 2" Inside Diameter; 2.77" Outside Diameter; Chloroprene Inner Material; Rubber Outer Material; Gray; 500 PSI | 34 Bar Operating Pressure
Part #
3618-1000
BDI #
22285535
Details
62.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2X100FT-MINE-MASTER-AIRDRILL-500/p/22285535
Your Price
$ 62.34 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142013
Weight / Kilogram
0.94
EAN
0770075348344
Product Group - BDI
F02192
Type of Hose
Mining
Inner Material
Chloroprene
Outer Material
Rubber
Color
Gray
Operating Temperature Range
-30 To 212 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
Industrial | Construction | Pneumatic Mining
Price Unit
CARTON
Package Quantity
100FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 14 Inch | Braided High Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Mining
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
36181000
Long Description
Mining Hose; 2" Inside Diameter; 2.77" Outside Diameter; Chloroprene Inner Material; Rubber Outer Material; Gray; 500 PSI | 34 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.77 Inch | 70.358 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

