https://www.bdiexpress.com/medias/INDGATHOSEXX-WTRMST-PVC-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMwNXxpbWFnZS9qcGVnfGFEQXdMMmd4WlM4eE1ESTRNVE01TmpBME16Z3dOaTlKVGtSSFFWUklUMU5GV0ZoZlYxUlNUVk5VWDFCV1ExOURURkpmTXpBd2VETXdNQzVxY0djfDYxNTZmN2I5ZjU0MjQyYjNhMzc3NDFmZDY3NmRjNmNkYmIwMDhhMjlhOTQzNGUxOGM4NWM0OGUxNWY2NDdkODE
https://www.bdiexpress.com/medias/INDGATHOSEXX-WTRMST-PVC-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMwNXxpbWFnZS9qcGVnfGFEQXdMMmd4WlM4eE1ESTRNVE01TmpBME16Z3dOaTlKVGtSSFFWUklUMU5GV0ZoZlYxUlNUVk5VWDFCV1ExOURURkpmTXpBd2VETXdNQzVxY0djfDYxNTZmN2I5ZjU0MjQyYjNhMzc3NDFmZDY3NmRjNmNkYmIwMDhhMjlhOTQzNGUxOGM4NWM0OGUxNWY2NDdkODE
GATES
GATES
2X100FT WATER MASTER PVC 100SD
GATES GATES
Description
2X100' WATER MASTER PVC 100SD ; WATER HOSE 100FT/REL
Water Hose; 2" Inside Diameter; 2.6" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 100 PSI | 7 Bar Operating Pressure
Part #
7744-1505
BDI #
22285813
Details
19.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2X100FT-WATER-MASTER-PVC-100SD/p/22285813
Your Price
$ 19.79 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.318
EAN
0770075699125
Product Group - BDI
F02192
Type of Hose
Water
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-13 To 140 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Rental and Construction Pumping
Price Unit
PALLET
Package Quantity
100FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 4 Inch | Textile Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
77441505
Long Description
Water Hose; 2" Inside Diameter; 2.6" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 100 PSI | 7 Bar Operating Pressure
Outside Diameter
2.6 Inch | 66.04 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

