

GATES
GATES
2X10FT AIR DUCT 5SD
GATES GATES
Description
NOT AVAILABLE IN CANADA
Air Hose; 2" Inside Diameter; 2.19" Outside Diameter; Chloroprene Inner Material; Chloroprene Outer Material; Black; 5 PSI | 0 Bar Operating Pressure
Part #
4663-4118
BDI #
20903362
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2X10FT-AIR-DUCT-5SD/p/20903362
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.25
EAN
0770075543886
Product Group - BDI
F02192
Type of Hose
Air
Inner Material
Chloroprene
Outer Material
Chloroprene
Color
Black
Operating Temperature Range
-40 To 260 Deg F
Operating Pressure
5 PSI | 0 Bar
Typical Use
Heating and Ventilating
Price Unit
COIL
Package Quantity
10FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 10 FEET
Inch - Metric
Inch
Other Features
Bend Radius 2 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46634118
Weight / LBS
3.3
Long Description
Air Hose; 2" Inside Diameter; 2.19" Outside Diameter; Chloroprene Inner Material; Chloroprene Outer Material; Black; 5 PSI | 0 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.19 Inch | 55.626 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh