

GATES
GATES
2X200 BLK GOLD SUPER-VAC 150SD MEGAFLEX
GATES GATES
Description
2X200' BLK GOLD SUPERVAC 150SD MEGAFLEX ; OILFIELD HOSE 200FT/REL
Oilfield Hose; 2" Inside Diameter; 2.39" Outside Diameter; Nitrile Inner Material; SBR Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
Part #
4688-2105
BDI #
22284883
Details
37.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2X200-BLK-GOLD-SUPER-VAC-150SD-MEGAFLEX/p/22284883
Your Price
$ 37.38 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
0.45
EAN
0770075507543
Product Group - BDI
F02192
Type of Hose
Oilfield
Inner Material
Nitrile
Outer Material
SBR
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Industrial | Tank Truck Service | Handling Crude Oil | Salt And Fresh Water | Tank Bottom | Drilling Mud | Dilute Solutions Of Hydrochloric Acid | Diesel Fuel And Sewage Transfer
Price Unit
PALLET
Package Quantity
200FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 200 FEET
Inch - Metric
Inch
Other Features
Bend Radius 2 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Oilfield
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46882105
Weight / LBS
200
Long Description
Oilfield Hose; 2" Inside Diameter; 2.39" Outside Diameter; Nitrile Inner Material; SBR Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.39 Inch | 60.706 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh