

GATES
GATES
2X200FT FUEL MASTER 150SD SMOOTH CVR
GATES GATES
Description
2X200' FUEL MASTER 150SD SMOOTH CVR ; PETROLEUM HOSE 400FT/REL
Fuel Hose; 2" Inside Diameter; 2.52" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
4688-1707
BDI #
22285397
Details
36.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2X200FT-FUEL-MASTER-150SD-SMOOTH-CVR/p/22285397
Your Price
$ 36.64 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.5
EAN
0770075339083
Product Group - BDI
F02192
Type of Hose
Fuel
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-30 To 180 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Industrial
Price Unit
FT
Package Quantity
200FT
Order in Multiples of
200FT
Minimum Order Quantity
200 FEET
Inch - Metric
Inch
Other Features
Synthetic Fabric Reinforcement Plies With Embedded Helical Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Fuel
Manufacturer URL
https://www.gates.com
Weight / LBS
220
Long Description
Fuel Hose; 2" Inside Diameter; 2.52" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
2.52 Inch | 64.008 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh