https://www.bdiexpress.com/medias/INDGATHOSEXX-BG-SLM-HOLE-ROT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAwN3xpbWFnZS9qcGVnfGFHWmxMMmhsTWk4eE1ESTRNVE00TVRnNE9EQXpNQzlKVGtSSFFWUklUMU5GV0ZoZlFrZGZVMHhOWDBoUFRFVmZVazlVWDBKTVMxOHpNREI0TXpBd0xtcHdad3wxZjU1NDJlY2RjZmJjMWQ0NTY1YjVlMDgzZjM3ZjEyOWZhNmVjY2ZjNDRkZDEwMDVlYWU4NWMyZTQ4ZGY1ZWRh
https://www.bdiexpress.com/medias/INDGATHOSEXX-BG-SLM-HOLE-ROT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAwN3xpbWFnZS9qcGVnfGFHWmxMMmhsTWk4eE1ESTRNVE00TVRnNE9EQXpNQzlKVGtSSFFWUklUMU5GV0ZoZlFrZGZVMHhOWDBoUFRFVmZVazlVWDBKTVMxOHpNREI0TXpBd0xtcHdad3wxZjU1NDJlY2RjZmJjMWQ0NTY1YjVlMDgzZjM3ZjEyOWZhNmVjY2ZjNDRkZDEwMDVlYWU4NWMyZTQ4ZGY1ZWRh
GATES
GATES
2X50 BLACK GOLD SLIM HOLE ROTARY 3000
GATES GATES
Description
2"X50' BLK GOLD SLIM HOLE ROTARY 3000 ; OILFIELD HOSE 50'/REEL
Oilfield Hose; 2" Inside Diameter; 2.63" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 3000 PSI | 210 Bar Operating Pressure
Part #
3670-0655
BDI #
22284839
Details
110.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2X50-BLACK-GOLD-SLIM-HOLE-ROTARY-3000/p/22284839
Your Price
$ 110.77 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
1.34
EAN
0072053662986
Product Group - BDI
F02192
Type of Hose
Oilfield
Inner Material
Nitrile
Outer Material
Chloroprene
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Drilling Rig | Industrial
Price Unit
CARTON
Package Quantity
50FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 50 FEET
Inch - Metric
Inch
Other Features
Bend Radius 25 Inch | 4 Spiral of High Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Oilfield
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
36700655
Weight / LBS
147.5
Long Description
Oilfield Hose; 2" Inside Diameter; 2.63" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 3000 PSI | 210 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.63 Inch | 66.802 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

