

GATES
GATES
2X50FT LOW PRES FUEL AND OIL HOSE 150
GATES GATES
Description
2X50' LOW PRES FUEL AND OIL HOSE 150 ; FUEL AND OIL HOSE 50FT/REL
Marine Hose; 2" Inside Diameter; 2.27" Outside Diameter; Chloroprene Inner Material; Chloroprene Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
Part #
3336-1891
BDI #
22285519
Details
104.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2X50FT-LOW-PRES-FUEL-AND-OIL-HOSE-150/p/22285519
Your Price
$ 104.83 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.35
EAN
0770075503286
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Chloroprene
Outer Material
Chloroprene
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Rotor or Fixed Wing Aircraft
Price Unit
CARTON
Package Quantity
50FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 50 FEET
Inch - Metric
Inch
Other Features
Bend Radius 20 Inch | Braided High Tensile Synthetic Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
33361891
Weight / LBS
39
Long Description
Marine Hose; 2" Inside Diameter; 2.27" Outside Diameter; Chloroprene Inner Material; Chloroprene Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
Outside Diameter
2.27 Inch | 57.658 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh