Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3-1/2INX100FT HOT AIR BLOWER HOSE 85PSI https://www.bdiexpress.com/medias/INDGATHOSEXX-ROCK-DUST-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMDF8aW1hZ2UvanBlZ3xhRGxpTDJneFpDODVNelk0TmpFNU9EUXpOakUwTG1wd1p3fDMxYzdiYzEwYjZiY2NkYWM5MDAzNjI0Nzg1ZjZjYTIxZTI5ZWY5NTk0MDI4NmY0YTZkZDc2NmM1ZGRhZmFhNmM
18201874 Hoses 

GATES GATES

3-1/2INX100FT HOT AIR BLOWER HOSE 85PSI

Description

3-1/2"X100' HOT AIR BLOWER HOSE 85PSI ; 100'/REEL

Material Handling; 3-1/2" Inside Diameter; 4.14" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 85 PSI - 5.9 Bar Operating Pressure

Part #

4691-0505

BDI #
18201874

Details

78.54 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 78.54 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.88
EAN
0072053663051
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 350 Deg F
Operating Pressure
85 PSI | 5.9 Bar
Typical Use
Hot Air Blower | Compressor | Industrial
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 21 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
Manufacturer Item Number
46910505
Weight / LBS
195
Long Description
Material Handling; 3-1/2" Inside Diameter; 4.14" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 85 PSI - 5.9 Bar Operating Pressure
Inside Diameter
3.5 Inch | 88.9 Millimeter
Outside Diameter
4.14 Inch | 105.156 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh