GATES
GATES
3/16IN 19B PLANT MASTER 315PSI 625FT/RL
GATES GATES
Description
3/16" X REEL (500'-750') AIR AND MP HOSE ; 625FT/REL
Air and Multipurpose Hose; 3/16" Inside Diameter; 0.43" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Red; 500 PSI | 34 Bar Operating Pressure
Part #
3219-2901
BDI #
1102925
Details
2.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-16IN-19B-PLANT-MASTER-315PSI-625FT-RL/p/1102925
Your Price
$ 2.88 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
EAN
0072053645217
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Nitrile
Outer Material
Nitrile
Color
Red
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
Industrial
Price Unit
REEL
Package Quantity
625FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 625 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
https://www.gates.com
Weight / LBS
43.75
Long Description
Air and Multipurpose Hose; 3/16" Inside Diameter; 0.43" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Red; 500 PSI | 34 Bar Operating Pressure
Outside Diameter
0.43 Inch | 10.922 Millimeter
Inside Diameter
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


