Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/16IN FUEL MASTER LPG VAPOR 125 https://www.bdiexpress.com/medias/INDGATHOSEXX-LPG-VAPOR-125-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc4OXxpbWFnZS9qcGVnfGFEQXhMMmcxWVM4eE1ESTRNVE00T1RNMU9URXpOQzlKVGtSSFFWUklUMU5GV0ZoZlRGQkhYMVpCVUU5U1h6RXlOVjlDVEV0Zk16QXdlRE13TUM1cWNHY3w3YWU3MWZlZDk5OWUzNWFjM2VkYzZhYWM0ZTM2MTFhOTkxZWJjZjVjOTVkZTRiMzgxYTZkZmYwNzNiNDE0MzI0
22493129 Hoses 

GATES GATES

3/16IN FUEL MASTER LPG VAPOR 125

Description

3/16XRL FUEL LPG VAPOR 125 ; PETROLEUM HOSE

Petroleum Hose; 3/16" Inside Diameter; 0.44" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 125 PSI | 9 Bar Operating Pressure

Part #

3/16IN FUEL MASTER LPG VAPOR 125

BDI #
22493129

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.04
EAN
0072053218244
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Chloroprene
Color
Black
Operating Temperature Range
-30 To 150 Deg F
Operating Pressure
125 PSI | 9 Bar
Typical Use
Farm | Industrial Heating
Price Unit
REEL
Package Quantity
700FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 700 FEET
Inch - Metric
Inch
Other Features
Bend Radius 2 Inch | 2 Spiral of High Tensile Synthetic Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32200451
Weight / LBS
56
Long Description
Petroleum Hose; 3/16" Inside Diameter; 0.44" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 125 PSI | 9 Bar Operating Pressure
Inside Diameter
0.188 Inch | 4.775 Millimeter
Outside Diameter
0.44 Inch | 11.176 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh