CONTINENTAL
CONTINENTAL
3/16IN SANDBLAST DEADMAN YELLOW
CONTINENTAL CONTINENTAL
Description
3/16IN SANDBLAST DEADMAN YELLOW HOSE ; MATERIAL HANDLING SBR
Material Handling; 3/16" Inside Diameter; 0.44" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 200 PSI - 14 Bar Operating Pressure
Part #
20027303
BDI #
423718
Details
1335.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-16IN-SANDBLAST-DEADMAN-YELLOW/p/423718
Your Price
$ 1,335.00 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.073
EAN
0037256131936
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
-20 To 190 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Automatic Shut-Off of Sandblasting Equipment | Pneumatic Closed Circuit Pattern
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Yarn Spiral | 25FT Minimum Length | Maximum 2 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Material Handling
Weight / LBS
70
Long Description
Material Handling; 3/16" Inside Diameter; 0.44" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 200 PSI - 14 Bar Operating Pressure
Outside Diameter
0.44 Inch | 11.176 Millimeter
Inside Diameter
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh