CONTINENTAL
CONTINENTAL
3/16IN TWINLINE WELDING GRAD R
CONTINENTAL CONTINENTAL
Description
3/16IN TWINLINE GRADE R HOSE ; LBAR
Welding; 3/16" Inside Diameter; 0.44" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green | Red; 200 PSI - 14 Bar Operating Pressure
Part #
20027120
BDI #
425392
Details
1475.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-16IN-TWINLINE-WELDING-GRAD-R/p/425392
Your Price
$ 1,475.00 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142017
Weight / Kilogram
0.07
EAN
0037256131721
Product Group - BDI
F02192
Type of Hose
Welding
Inner Material
Rubber
Outer Material
Rubber
Color
Green | Red
Operating Temperature Range
-40 To 120 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Welding Service
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | Twin-Line Welding Grade R | Type VD
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Welding
Weight / LBS
65
Long Description
Welding; 3/16" Inside Diameter; 0.44" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green | Red; 200 PSI - 14 Bar Operating Pressure
Inside Diameter
0.188 Inch | 4.775 Millimeter
Outside Diameter
0.44 Inch | 11.176 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh