https://www.bdiexpress.com/medias/INDCTHHOSEXX-SAND-RED-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI3N3xpbWFnZS9qcGVnfGFEWTNMMmcxTkM4eE1UQXdNelkzTlRjM01Ea3hNQzlKVGtSRFZFaElUMU5GV0ZoZlUwRk9SRjlTUlVSZldVeFhYek13TUhnek1EQXVhbkJufDU4NTFmNWM2ZGIxMGI0NzBmNTE1NGJmMGYyMjYzY2JjYTIyNzRlMDRjZjc1NzNiMzlmOTg3MWEyZjQzMzlhMmM
https://www.bdiexpress.com/medias/INDCTHHOSEXX-SAND-RED-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI3N3xpbWFnZS9qcGVnfGFEWTNMMmcxTkM4eE1UQXdNelkzTlRjM01Ea3hNQzlKVGtSRFZFaElUMU5GV0ZoZlUwRk9SRjlTUlVSZldVeFhYek13TUhnek1EQXVhbkJufDU4NTFmNWM2ZGIxMGI0NzBmNTE1NGJmMGYyMjYzY2JjYTIyNzRlMDRjZjc1NzNiMzlmOTg3MWEyZjQzMzlhMmM
CONTINENTAL
CONTINENTAL
3/16X400 SANDBLAST DEADMAN RED/BLACK 200
CONTINENTAL CONTINENTAL
Description
3/16IN SANDBLAST DEADMAN RED/BLACK 200 ; POR NON-RETURNABLE 4800 MOQ
Material Handling Hose; 3/16" Inside Diameter; 0.44" Outside Diameter; Rubber Inner Material; EPDM Outer Material; Red | Black; 200 PSI | 13.8 Bar Operating Pressure
Part #
3/16X400 SANDBLAST DEADMAN RED/BLACK 200
BDI #
24578281
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-16X400-SANDBLAST-DEADMAN-RED-BLACK-200/p/24578281
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.06
EAN
0037256520624
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
EPDM
Color
Red | Black
Operating Temperature Range
-20 To 190 Deg F
Operating Pressure
200 PSI | 13.8 Bar
Price Unit
REEL
Package Quantity
400FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 400 FEET
Inch - Metric
Inch
Other Features
Spiral-Plied Synthetic Yarn | Double Line
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
56
Long Description
Material Handling Hose; 3/16" Inside Diameter; 0.44" Outside Diameter; Rubber Inner Material; EPDM Outer Material; Red | Black; 200 PSI | 13.8 Bar Operating Pressure
Outside Diameter
0.44 Inch | 11.176 Millimeter
Inside Diameter
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


