https://www.bdiexpress.com/medias/INDGATHOSEXX-4171-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8MzcwMnxpbWFnZS9qcGVnfGFETTBMMmhsTlM4eE1EYzNNRGczTlRJNE5UVXpOQzlKVGtSSFFWUklUMU5GV0ZoZk5ERTNNVjlIVWs1Zk16QXdlRE13TUM1cWNHY3w0MDljMzYzMTVmZWVjODNjM2U3Mjc3ZThhNzJkNzZkZWQxNWFjMWY0NmJhZjhkNjIwZThjNmI2ZTAwMmE2OTY4
                
                https://www.bdiexpress.com/medias/INDGATHOSEXX-4171-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8MzcwMnxpbWFnZS9qcGVnfGFETTBMMmhsTlM4eE1EYzNNRGczTlRJNE5UVXpOQzlKVGtSSFFWUklUMU5GV0ZoZk5ERTNNVjlIVWs1Zk16QXdlRE13TUM1cWNHY3w0MDljMzYzMTVmZWVjODNjM2U3Mjc3ZThhNzJkNzZkZWQxNWFjMWY0NmJhZjhkNjIwZThjNmI2ZTAwMmE2OTY4
                
					
						
									GATES
								GATES
							
						
					3-3/4IN 4 HD ENGINE COOLANT SILICONE
				 
				GATES GATES
Description
						
                            
								3-3/4" 4 HD ENGINE COOLANT SILICONE ; COOLANT HOSE 10FT/REL
Marine; 3-3/4" Inside Diameter; 4.13" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green; 35 PSI - 2 Bar Operating Pressure
                         	Part #
	                    
	                      	4171-0835
							BDI #
						
	                      	1104311
							
						
Details
                    
                        166.06
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-3-4IN-4-HD-ENGINE-COOLANT-SILICONE/p/1104311
						
		
		
		
				Your Price
				
						
							$ 166.06 / Foot
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40142004
					Weight / Kilogram
				0.65
					EAN
				0072053799323
					Product Group - BDI
				F02192
					Type of Hose
				
					Marine
			Inner Material
				
					Rubber
			Outer Material
				
					Rubber
			Color
				
					Green
			Operating Temperature Range
				
					-65 To 347 Deg F
			Operating Pressure
				
					35 PSI | 2 Bar
			Typical Use
				
					Engine Coolant | Industrial | Marine | Stationary Engine
			Price Unit
				
					CARTON
			Package Quantity
				
					10FT
			Order in Multiples of
				
					CARTON
			Minimum Order Quantity
				
					1 CARTON OF 10 FEET
			Inch - Metric
				
					Inch
			Other Features
				
					Multiple Ply Synthetic Fabric
			Category - BDI
				
					Hose
			Harmonized Tariff Code
				
					4009.31.00.00
			Noun
				
					Hose
			Keyword String
				
					Marine
			Weight / LBS
				
					14.4
			Long Description
				
					Marine; 3-3/4" Inside Diameter; 4.13" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green; 35 PSI - 2 Bar Operating Pressure
			Inside Diameter
				
					3.75 Inch | 95.25 Millimeter
			Outside Diameter
				
					4.13 Inch | 104.902 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
