Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/4IN 232MB STEAM QUEEN 250PSI 250FT/RL https://www.bdiexpress.com/medias/INDGATHOSEXX-232MB-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMDN8aW1hZ2UvanBlZ3xhREU0TDJnMllpODVNelk0TmpRMU1EQTVORE00TG1wd1p3fGIxYTJmZDk1MjM3N2Y2ZDg4MWE5M2MwOTBjYmEwMzVlYmI5NzA3MDZiZTMyZDU3Yzk1NmIxYzNkOWQ1N2JjYTA
18201940 Hoses 

GATES GATES

3/4IN 232MB STEAM QUEEN 250PSI 250FT/RL

Description

3/4" 232MB STEAM QUEEN 250PSI 250'/RL ; STEAM HOSE 250'/REEL

Steam; 3/4" Inside Diameter; 1.27" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 250 PSI - 17 Bar Operating Pressure

Part #

3602-1065

BDI #
18201940

Details

12.53 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 12.53 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142015
Weight / Kilogram
0.27
EAN
0072053216196
Product Group - BDI
F02192
Type of Hose
Steam
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 450 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Industrial
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
Reel
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
High Tensile Steel Wire Braid | Bend Radius 9 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Steam
Manufacturer URL
Manufacturer Item Number
36021065
Weight / LBS
150
Long Description
Steam; 3/4" Inside Diameter; 1.27" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 250 PSI - 17 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.27 Inch | 32.258 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh