GATES
GATES
3/4IN 3217HY CYCLONE 1000PSI 750FT/REEL
GATES GATES
Description
3/4" 3217HY CYCLONE 1000PSI 750'/REEL ; PRESSURE WASHER HOSE 625'/REEL
Pressure Washer; 3/4" Inside Diameter; 1.2" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 1000 PSI - 70 Bar Operating Pressure
Part #
3217-0588
BDI #
18201454
Details
13.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4IN-3217HY-CYCLONE-1000PSI-750FT-REEL/p/18201454
Your Price
$ 13.34 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.19
EAN
0072053645132
Product Group - BDI
F02192
Type of Hose
Pressure Washer
Inner Material
Rubber
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
1000 PSI | 70 Bar
Typical Use
Meat and Poultry Plant | Mild Detergent
Price Unit
REEL
Package Quantity
625FT
Order in Multiples of
Reel
Minimum Order Quantity
1 REEL OF 625 FEET
Inch - Metric
Inch
Other Features
1 Synthetic High Tensile Cord Braid | Bend Radius 6 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Pressure Washer
Weight / LBS
256.25
Long Description
Pressure Washer; 3/4" Inside Diameter; 1.2" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 1000 PSI - 70 Bar Operating Pressure
Outside Diameter
1.2 Inch | 30.48 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh