https://www.bdiexpress.com/medias/INDGATHOSEXX-4230S-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1MjN8aW1hZ2UvanBlZ3xhR1F3TDJnMk9TOHhNRE0xTWpJek5EWXlOekV3TWk5SlRrUkhRVlJJVDFORldGaGZOREl6TUZOZlFreExYek13TUhnek1EQXVhbkJufDg5NDY4ZWE0ZGMzYzcwYzYyYTVlOTcxOTljZmMwOTg4MTgzMzdlOGExZTExYTU0NTA2N2NjYmJiZWYyMGVlODM
https://www.bdiexpress.com/medias/INDGATHOSEXX-4230S-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1MjN8aW1hZ2UvanBlZ3xhR1F3TDJnMk9TOHhNRE0xTWpJek5EWXlOekV3TWk5SlRrUkhRVlJJVDFORldGaGZOREl6TUZOZlFreExYek13TUhnek1EQXVhbkJufDg5NDY4ZWE0ZGMzYzcwYzYyYTVlOTcxOTljZmMwOTg4MTgzMzdlOGExZTExYTU0NTA2N2NjYmJiZWYyMGVlODM
GATES
GATES
3/4IN 4230S ENGINE COOLANT 75PSI 200FT
GATES GATES
Description
3/4" X BALE HEATER HOSE ; 800FT/REL
Hose, Coolant; 3/4" ID; 1.06" OD; Nitrile Inner Material; Neoprene Outer Material; Black; 75 PSI - 5 Bar Operating Pressure
Part #
4230-0146
BDI #
22284088
Details
6.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4IN-4230S-ENGINE-COOLANT-75PSI-200FT/p/22284088
Your Price
$ 6.36 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25174006
Weight / Kilogram
0.14
EAN
0072053651669
Product Group - BDI
F02192
Type of Hose
Coolant
Inner Material
Nitrile
Outer Material
Neoprene
Color
Black
Operating Temperature Range
-40 DEG C To +100 DEG C
Operating Pressure
75 PSI | 5 Bar
Typical Use
Industrial Engine
Price Unit
BOX
Package Quantity
200FT
Order in Multiples of
200FT
Minimum Order Quantity
1 BOX OF 200 FEET
Inch - Metric
Inch
Other Features
Bend Radius 7.5 Inch | Burst Pressure 300 PSI | 7 Inch HG Vacuum Rating | Synthetic Fiber Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Coolant
Manufacturer URL
https://www.gates.com
Weight / LBS
66
Long Description
Hose, Coolant; 3/4" ID; 1.06" OD; Nitrile Inner Material; Neoprene Outer Material; Black; 75 PSI - 5 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.06 Inch | 26.924 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


