GATES
GATES
3/4IN 75W ENGINE COOLANT MARINE 80PSI
GATES GATES
Description
3/4" 75W ENGINE COOLANT MARINE 80PSI ; COOLANT HOSE 50FT/REL
Marine; 3/4" Inside Diameter; 1.17" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 80 PSI - 5.5 Bar Operating Pressure
Part #
4175-0855
BDI #
18201984
Details
13.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4IN-75W-ENGINE-COOLANT-MARINE-80PSI/p/18201984
Your Price
$ 13.50 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.17
EAN
0072053214390
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Operating Pressure
80 PSI | 5.5 Bar
Typical Use
Industrial | Marine | Stationary Engine
Price Unit
CARTON
Package Quantity
50FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 50 FEET
Inch - Metric
Inch
Other Features
Multiple Ply Synthetic Fabric | Bend Radius 6 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Marine
Weight / LBS
18.5
Long Description
Marine; 3/4" Inside Diameter; 1.17" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 80 PSI - 5.5 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.17 Inch | 29.718 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh