GATES
GATES
3/4IN BLACKSNAKE HOSE 150PSI 500FT/REEL
GATES GATES
Description
3/4" BLACKSNAKE HOSE 150PSI 500'/REEL ; PETROLEUM HOSE 500'/REEL
Oil and Petroleum; 3/4" Inside Diameter; 1.13" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Part #
3624-0002
BDI #
18201645
Details
10.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4IN-BLACKSNAKE-HOSE-150PSI-500FT-REEL/p/18201645
Your Price
$ 10.05 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.19
EAN
0072053218718
Product Group - BDI
F02192
Type of Hose
Oil and Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 120 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Industrial | Pump
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
Reel
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
High Tensile Steel Wire Braid | Bend Radius 6 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Oil and Petroleum
Weight / LBS
210
Long Description
Oil and Petroleum; 3/4" Inside Diameter; 1.13" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
1.13 Inch | 28.702 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh