https://www.bdiexpress.com/medias/INDGATHOSEXX-CHM-DEF-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA4M3xpbWFnZS9qcGVnfGFETm1MMmcyWWk4eE1ESTNPVE0yTVRjM016VTVPQzlKVGtSSFFWUklUMU5GV0ZoZlEwaE5YMFJGUmw5Q1RFdGZNekF3ZURNd01DNXFjR2N8YzBhODNkZjJjYjEyYzdhZTgwMjEyMDcwNGEyYzUzMDkzNTc1OThjZmU2MzE1NWI2MjdlZDZjNjU1ODUxMmZhZg
https://www.bdiexpress.com/medias/INDGATHOSEXX-CHM-DEF-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA4M3xpbWFnZS9qcGVnfGFETm1MMmcyWWk4eE1ESTNPVE0yTVRjM016VTVPQzlKVGtSSFFWUklUMU5GV0ZoZlEwaE5YMFJGUmw5Q1RFdGZNekF3ZURNd01DNXFjR2N8YzBhODNkZjJjYjEyYzdhZTgwMjEyMDcwNGEyYzUzMDkzNTc1OThjZmU2MzE1NWI2MjdlZDZjNjU1ODUxMmZhZg
GATES
GATES
3/4IN DIESEL EXHAUST FLUID AIR AND MP
GATES GATES
Description
3/4" DIESEL EXHAUST FLUID AIR AND MP ; CHEMICAL HOSE 550'/REEL
Chemical Hose; 3/4" Inside Diameter; 1.12" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 350 PSI | 24 Bar Operating Pressure
Part #
4217-0310
BDI #
18202123
Details
11.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4IN-DIESEL-EXHAUST-FLUID-AIR-AND-MP/p/18202123
Your Price
$ 11.04 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.144
EAN
0770075457992
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
350 PSI | 24 Bar
Typical Use
Dispensing Tank
Price Unit
REEL
Package Quantity
550FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 550 FEET
Inch - Metric
Inch
Other Features
Bend Radius 4 Inch | Braided High Tensile Synthetic Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
42170310
Weight / LBS
174.9
Long Description
Chemical Hose; 3/4" Inside Diameter; 1.12" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 350 PSI | 24 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.12 Inch | 28.448 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


