https://www.bdiexpress.com/medias/INDCTHHOSEXX-NUTRIFLO-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM1MnxpbWFnZS9qcGVnfGFETTNMMmcyTlM4eE1UQXdNemMwT0RVeE5UZzNNQzlKVGtSRFZFaElUMU5GV0ZoZlRsVlVVa2xHVEU5ZlEweFNYek13TUhnek1EQXVhbkJufDM1MzhmYWFlZWRiMTZiZWNlZWFkZmE1YzE4ZGUxNDEwZTc4MTIwMzYzNDgyY2E1MzRiYTE1ZDgyZDA3YzBiYzE
https://www.bdiexpress.com/medias/INDCTHHOSEXX-NUTRIFLO-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM1MnxpbWFnZS9qcGVnfGFETTNMMmcyTlM4eE1UQXdNemMwT0RVeE5UZzNNQzlKVGtSRFZFaElUMU5GV0ZoZlRsVlVVa2xHVEU5ZlEweFNYek13TUhnek1EQXVhbkJufDM1MzhmYWFlZWRiMTZiZWNlZWFkZmE1YzE4ZGUxNDEwZTc4MTIwMzYzNDgyY2E1MzRiYTE1ZDgyZDA3YzBiYzE
CONTINENTAL
CONTINENTAL
3/4IN NUTRIFLO S/D CLEAR
CONTINENTAL CONTINENTAL
Description
3/4IN NUTRIFLO S/D CLEAR FOOD HOSE ; 100FT/REL
Food and Beverage Hose; 3/4" Inside Diameter; 1.01" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 106 PSI | 7.3 Bar Operating Pressure
Part #
20328013
BDI #
423442
Details
5.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4IN-NUTRIFLO-S-D-CLEAR/p/423442
Your Price
$ 5.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.082
EAN
0037256337000
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-15 To 158 Deg F
Operating Pressure
106 PSI | 7.3 Bar
Typical Use
Dry Bulk Food Material
Price Unit
FT
Inch - Metric
Inch
Other Features
High Density Rigid PVC Helix Reinforcement | Bend Radius 3 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.18
Long Description
Food and Beverage Hose; 3/4" Inside Diameter; 1.01" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 106 PSI | 7.3 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.01 Inch | 25.654 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


