GATES
GATES
3/4IN OHMEGA AIR AND MULTI PURPOSE 600FT
GATES GATES
Description
3/4" X REEL AIR AND MULTI-PURPOSE HOSE ; 500FT/REL
Air and Multipurpose; 3/4" Inside Diameter; 1.16" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 300 PSI - 21 Bar Operating Pressure
Part #
3237-0706
BDI #
18201907
Details
5.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4IN-OHMEGA-AIR-AND-MULTI-PURPOSE-600FT/p/18201907
Your Price
$ 5.75 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.16
EAN
0072053652345
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-20 To 150 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Medium Duty Industrial
Price Unit
REEL
Package Quantity
625FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 625 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord | Bend Radius 6 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
225
Long Description
Air and Multipurpose; 3/4" Inside Diameter; 1.16" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 300 PSI - 21 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.16 Inch | 29.464 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh