

CONTINENTAL
CONTINENTAL
3/4IN PLIOVIC PLUS 250 RED
CONTINENTAL CONTINENTAL
Description
3/4IN PLIOVIC PLUS 250 RED HOSE ; SPIRAL SYN 450FT/REL
Multipurpose Hose; 3/4" Inside Diameter; 1.11" Outside Diameter; PVC Inner Material; PVC Outer Material; Red; 250 PSI | 17.2 Bar Operating Pressure
Part #
20012610
BDI #
422979
Details
1399.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4IN-PLIOVIC-PLUS-250-RED/p/422979
Your Price
$ 1,399.50 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.127
EAN
0037256126888
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Red
Operating Temperature Range
-10 To 158 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Typical Use
Agricultural Hand Sprayer | Construction | Industrial
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.28
Long Description
Multipurpose Hose; 3/4" Inside Diameter; 1.11" Outside Diameter; PVC Inner Material; PVC Outer Material; Red; 250 PSI | 17.2 Bar Operating Pressure
Outside Diameter
1.11 Inch | 28.194 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh