Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/4IN PULP AND PAPER WASHDOWN TN https://www.bdiexpress.com/medias/INDCTHHOSEXX-PAP-WD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5NnxpbWFnZS9qcGVnfGFEZzNMMmcyWmk4eE1UQXdNemN5T1Rnek9ERXhNQzlKVGtSRFZFaElUMU5GV0ZoZlVFRlFYMWRFWDBKTVMxOHpNREI0TXpBd0xtcHdad3w3YzNiMzllOGQwODdmOTQwNjJhY2YzMzNjZTlmYzBiYjA1M2YxNGE2YTY2NTlmYzQzZTJlZDEzNzMwOWE4NmY5
425371 Hoses 

CONTINENTAL CONTINENTAL

3/4IN PULP AND PAPER WASHDOWN TN

Description

3/4IN PULP AND PAPER WASHDOWN TN ; WTR HOSE 50'L 50FT/BOX

Water Hose; 3/4" Inside Diameter; 1.3" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure

Part #

20024998

BDI #
425371

Details

1465.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,465.00 / box BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.227
EAN
0037256215049
Product Group - BDI
F02192
Type of Hose
Water Discharge
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-25 To 200 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Pulp and Paper Mill
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.47
Long Description
Water Hose; 3/4" Inside Diameter; 1.3" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.3 Inch | 33.02 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh