Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/4IN SANI-WASH 300 https://www.bdiexpress.com/medias/INDCTHHOSEXX-SANIWASH-300-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIwMnxpbWFnZS9qcGVnfGFHRmhMMmcyWWk4eE1UQXdNemN6TlRjd016VTRNaTlKVGtSRFZFaElUMU5GV0ZoZlUwRk9TVmRCVTBoZk16QXdYMWRJVkY4ek1EQjRNekF3TG1wd1p3fGY1OTQyOTVmYzQyN2JhZTYwMGJjNTViMDgwOTc4NmVjOGZjNGU3NzNlMjUzMDVhZmYxMGQwYmRiMzMwODg3MWU
423555 Hoses 

CONTINENTAL CONTINENTAL

3/4IN SANI-WASH 300

Description

3/4IN SANI-WASH 300 FOOD HOSE ; BEVERAGE ASSY SBR DINGA 500FT/REL

Food and Beverage; 3/4" Inside Diameter; 1.17" Outside Diameter; Rubber Inner Material; Rubber Outer Material; White; 300 PSI - 21 Bar Operating Pressure

Part #

20070993

BDI #
423555

Details

5.5 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5.50 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.198
EAN
0037256234286
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Rubber
Outer Material
Rubber
Color
White
Operating Temperature Range
-40 To 205 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Bottling Plant | Brewery | Cannery | Creamery | Dairy | Food Processing Plant | Packing House
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
Textile Reinforced
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
Manufacturer Internal Number
20070993
Weight / LBS
210
Long Description
Food and Beverage; 3/4" Inside Diameter; 1.17" Outside Diameter; Rubber Inner Material; Rubber Outer Material; White; 300 PSI - 21 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.17 Inch | 29.718 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh