https://www.bdiexpress.com/medias/INDCTHHOSEXX-SSANIWASH-300-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE4MHxpbWFnZS9qcGVnfGFEZ3pMMmcyTkM4eE1UQXdNemN6TlRrek1qazFPQzlKVGtSRFZFaElUMU5GV0ZoZlUxTkJUa2xYUVZOSVh6TXdNRjlYU0ZSZk16QXdlRE13TUM1cWNHY3wyMGQzNGFiYzBiNGZhYjI0MTYzZDZjMGYzNDMxMTgxZWZhZTY2Mjk1MzgwNWYwNzk0ZGRhNGFkYzU1ZTFmMjAz
https://www.bdiexpress.com/medias/INDCTHHOSEXX-SSANIWASH-300-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE4MHxpbWFnZS9qcGVnfGFEZ3pMMmcyTkM4eE1UQXdNemN6TlRrek1qazFPQzlKVGtSRFZFaElUMU5GV0ZoZlUxTkJUa2xYUVZOSVh6TXdNRjlYU0ZSZk16QXdlRE13TUM1cWNHY3wyMGQzNGFiYzBiNGZhYjI0MTYzZDZjMGYzNDMxMTgxZWZhZTY2Mjk1MzgwNWYwNzk0ZGRhNGFkYzU1ZTFmMjAz
CONTINENTAL
CONTINENTAL
3/4IN SUPER SANI-WASH 300 WHITE
CONTINENTAL CONTINENTAL
Description
3/4IN SUPER SANI-WASH 300 WHITE ; FOOD HOSE BEVERAGE SBR DIN 500FT/REL
Food and Beverage; 3/4" Inside Diameter; 1.17" Outside Diameter; Rubber Inner Material; Rubber Outer Material; White; 300 PSI - 21 Bar Operating Pressure
Part #
20448570
BDI #
21575529
Details
5.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4IN-SUPER-SANI-WASH-300-WHITE/p/21575529
Your Price
$ 5.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.197
EAN
0037256131783
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Rubber
Outer Material
Rubber
Color
White
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Bottling Plant | Brewery | Cannery and Creamery | Dairy | Food Processing Plant | Packing House
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
Spiral Textile Reinforced | With Microban Product Protection
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Food and Beverage
Weight / LBS
130
Long Description
Food and Beverage; 3/4" Inside Diameter; 1.17" Outside Diameter; Rubber Inner Material; Rubber Outer Material; White; 300 PSI - 21 Bar Operating Pressure
Outside Diameter
1.17 Inch | 29.718 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

