GATES
GATES
3/4IN TUFFLEX PLUS 300PSI 600FT/REEL
GATES GATES
Description
7746 1026 ; 3/4IN 300PSI HOSE
Air and Multipurpose; 3/4" Inside Diameter; 1.07" Outside Diameter; PVC Inner Material; PVC Outer Material; Red; 300 PSI - 21 Bar Operating Pressure
Part #
7746-1026
BDI #
1103068
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4IN-TUFFLEX-PLUS-300PSI-600FT-REEL/p/1103068
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.132
EAN
0072053731675
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Red
Operating Temperature Range
-15 To 150 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Air Service To Paint Equipment | In-Line Oilier Service | Pneumatic Tool
Price Unit
REEL
Package Quantity
600FT
Order in Multiples of
Reel
Minimum Order Quantity
1 REEL OF 600 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord | Bend Radius 25 Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Manufacturer Item Number
77461026
Weight / LBS
174
Long Description
Air and Multipurpose; 3/4" Inside Diameter; 1.07" Outside Diameter; PVC Inner Material; PVC Outer Material; Red; 300 PSI - 21 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.07 Inch | 27.178 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh