https://www.bdiexpress.com/medias/INDCTHHOSEXX-PCORD-MC-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYyOXxpbWFnZS9qcGVnfGFEUmxMMmhpWlM4eE1UQXdNemN4TnpReE9UQXpPQzlKVGtSRFZFaElUMU5GV0ZoZlVFTlBVa1JmVFVOZlFreExYek13TUhnek1EQXVhbkJufDAxMzlmYjAzMjdkOWQyOTNlMTlmNDNkZDVhYjQ2ODc4MzAyYzUyZjRkNzMzZGIxODBlYjc3ZDkwZGZmZmRhZTg
https://www.bdiexpress.com/medias/INDCTHHOSEXX-PCORD-MC-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYyOXxpbWFnZS9qcGVnfGFEUmxMMmhpWlM4eE1UQXdNemN4TnpReE9UQXpPQzlKVGtSRFZFaElUMU5GV0ZoZlVFTlBVa1JmVFVOZlFreExYek13TUhnek1EQXVhbkJufDAxMzlmYjAzMjdkOWQyOTNlMTlmNDNkZDVhYjQ2ODc4MzAyYzUyZjRkNzMzZGIxODBlYjc3ZDkwZGZmZmRhZTg
CONTINENTAL
CONTINENTAL
3/4INX100FT MINE CONDUIT BLACK
CONTINENTAL CONTINENTAL
Description
3/4INX100FT MINE CONDUIT BLACK HOSE ; MINING 100FT/REL
Mining Hose; 3/4" Inside Diameter; 1.18" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black
Part #
20019085
BDI #
24572401
Details
17.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4INX100FT-MINE-CONDUIT-BLACK/p/24572401
Your Price
$ 17.22 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142013
Weight / Kilogram
0.18
EAN
0037256129117
Product Group - BDI
F02192
Type of Hose
Mining
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 200 Deg F
Typical Use
Electrical Cable Cover in Underground Mining
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral | Flame Resistant
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Mining
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
40
Long Description
Mining Hose; 3/4" Inside Diameter; 1.18" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black
Outside Diameter
1.18 Inch | 29.972 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

