

GATES
GATES
3/4INX100FT STALLION ACID CHEMICAL
GATES GATES
Description
3/4"X100' STALLION ACID CHEMICAL ; CHEMICAL HOSE 100'/REEL
Chemical; 3/4" Inside Diameter; 1.29" Outside Diameter; FEP | PTFE Inner Material; Rubber Outer Material; Blue; 200 PSI - 14 Bar Operating Pressure
Part #
4698-0011
BDI #
18202025
Details
76.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4INX100FT-STALLION-ACID-CHEMICAL/p/18202025
Your Price
$ 76.54 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.24
EAN
0072053651331
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
FEP | PTFE
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Barge | Cleaning | Industrial | Ship | Storage Tank | Tank Truck
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 4 Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Chemical
Weight / LBS
52
Long Description
Chemical; 3/4" Inside Diameter; 1.29" Outside Diameter; FEP | PTFE Inner Material; Rubber Outer Material; Blue; 200 PSI - 14 Bar Operating Pressure
Outside Diameter
1.29 Inch | 32.766 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh