CONTINENTAL
CONTINENTAL
3/4INX100FT WASHDOWN WHITE 150 S/END
CONTINENTAL CONTINENTAL
Description
3/4INX100FT WASHDOWN WHITE 150 S/END ; WTR HOSE 100FT/REL
Water Hose; 3/4" Inside Diameter; 1.17" Outside Diameter; Rubber Inner Material; Rubber Outer Material; White; 150 PSI | 10.3 Bar Operating Pressure
Part #
20016774
BDI #
24571909
Details
14.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4INX100FT-WASHDOWN-WHITE-150-S-END/p/24571909
Your Price
$ 14.36 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.182
EAN
0037256127618
Product Group - BDI
F02192
Type of Hose
Water Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
White
Operating Temperature Range
-25 To 200 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Industrial | Paper Mill
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral | With Optional Integral Tapered Nozzle
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
36
Long Description
Water Hose; 3/4" Inside Diameter; 1.17" Outside Diameter; Rubber Inner Material; Rubber Outer Material; White; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.17 Inch | 29.718 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

