GATES
GATES
3/4INX250FT SAFETY STRIPE HEATER 50PSI
GATES GATES
Description
28418 ; POR HEATER HOSE
Heater Hose; 3/4" Inside Diameter; 1.02" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 50 PSI | 3 Bar Operating Pressure
Part #
28418
BDI #
18201404
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4INX250FT-SAFETY-STRIPE-HEATER-50PSI/p/18201404
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0072053081206
Product Group - BDI
F02192
Type of Hose
Heater
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Heavy Duty Truck | Bus | Off-Road Construction Equipment
Price Unit
FT
Package Quantity
250FT
Order in Multiples of
250FT
Minimum Order Quantity
250 FEET
Inch - Metric
Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Heater
Manufacturer URL
https://www.gates.com
Long Description
Heater Hose; 3/4" Inside Diameter; 1.02" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 50 PSI | 3 Bar Operating Pressure
Outside Diameter
1.02 Inch | 25.908 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


