https://www.bdiexpress.com/medias/INDCTHHOSEXX-PLIOVIC-FG-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUxN3xpbWFnZS9qcGVnfGFHTTFMMmcyWWk4eE1UQXdNemMwTXpnek1EQTBOaTlKVGtSRFZFaElUMU5GV0ZoZlVFeEpUMVpKUTE5R1IxOURURkpmTXpBd2VETXdNQzVxY0djfDg0MDMxYWRmOGRkZGFkZDhkN2M0NGE3ZmM4NGE3OWRkODdiZDY3ZTUxZTNiYWQ1OTI2ODRjMjg2MWI1OTY4MDg
https://www.bdiexpress.com/medias/INDCTHHOSEXX-PLIOVIC-FG-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUxN3xpbWFnZS9qcGVnfGFHTTFMMmcyWWk4eE1UQXdNemMwTXpnek1EQTBOaTlKVGtSRFZFaElUMU5GV0ZoZlVFeEpUMVpKUTE5R1IxOURURkpmTXpBd2VETXdNQzVxY0djfDg0MDMxYWRmOGRkZGFkZDhkN2M0NGE3ZmM4NGE3OWRkODdiZDY3ZTUxZTNiYWQ1OTI2ODRjMjg2MWI1OTY4MDg
CONTINENTAL
CONTINENTAL
3/4INX300FT PLIOVIC FG
CONTINENTAL CONTINENTAL
Description
3/4INX300FT PLIOVIC FG FOOD HOSE ; BEVERAGE SYNTHETIC YARN 300FT/REL
Food and Beverage Hose; 3/4" Inside Diameter; 1.02" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 150 PSI | 10.3 Bar Operating Pressure
Part #
20337878
BDI #
24575721
Details
4.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4INX300FT-PLIOVIC-FG/p/24575721
Your Price
$ 4.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.088
EAN
0037256510298
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-10 To 158 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Air Actuated Equipment | Computer Component | Pharmaceutical and Cosmetic Industry | Textile Mill
Price Unit
FT
Package Quantity
300FT
Order in Multiples of
300FT
Minimum Order Quantity
300 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
57
Long Description
Food and Beverage Hose; 3/4" Inside Diameter; 1.02" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.02 Inch | 25.908 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


