GATES
GATES
3/4INX350FT LP350X BUTANE-PROPANE
GATES GATES
Description
3/4"X350' LP350X BUTANE-PROPANE ; PETROLEUM HOSE 350'/REEL
Oil and Petroleum; 3/4" Inside Diameter; 1.23" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 350 PSI - 24 Bar Operating Pressure
Part #
3220-1206
BDI #
18201483
Details
12.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4INX350FT-LP350X-BUTANE-PROPANE/p/18201483
Your Price
$ 12.62 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.225
EAN
0770075250661
Product Group - BDI
F02192
Type of Hose
Oil and Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
350 PSI | 24 Bar
Typical Use
Factory Buildings | Industrial
Price Unit
REEL
Package Quantity
350FT
Order in Multiples of
Reel
Minimum Order Quantity
1 REEL OF 350 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Synthetic Textile Cord Braid | Bend Radius 6 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Oil and Petroleum
Weight / LBS
154
Long Description
Oil and Petroleum; 3/4" Inside Diameter; 1.23" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 350 PSI - 24 Bar Operating Pressure
Outside Diameter
1.23 Inch | 31.242 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


